Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK5 EU38
ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK5 EU38
Unisex safety shoes Rock Fall
References
rock fall:
RF4500-38
rubix:
229A9101
manufacturer :
RF4500-5
ean:
5060324924760
Technical specifications
EU shoe size
38
Collar height
High
Colour
Black
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROCKFALL RF4500 TITANIUM WPR SAFETY BOOT WITH SIDE ZIP UK5 EU38
Technical specifications
Attributes
EU shoe size
38
Collar height
High
Colour
Black
Main material
Leather
Material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.26
excl. VAT
/
Each
£
110.71
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU44 UK10
GISS 862029 PARUMA SAFETY BOOT S3 SRC BLACK SIZE 43/9
PORTWEST B0177BGN46 CHESTER TOP BLK/GRN 46/11
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU42 UK8
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU42 UK8
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK9 EU43
U-POWER RR20056-38 SUN S1P SRC BLK LOWSHOE SIZE 38/5
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU47 UK12
JALAS 3020 ZENIT SANDAL BLACK S1 SR LG FO EU47 UK12
U-POWER BC20023-37 TONGUE S3 SRC BLK LOWSHOE SIZE 37/4
MASCOT F0109 BIMBERI PEAK SAFETY BOOT BLACK EU39 UK6
U-POWER UE20013-37 SIMPLE S3 SRC BLK LOWSHOE SIZE 37/4
Portwest FW44BKR41 S3 Thor Shoe Black Size 41/7
U-POWER RR20196-47 BREZZA S1P SRC GRY LOWSHOE SIZE 47/12
PORTWEST BASE B1219 I-WIRE S3 SRC ESD TRAINER SHOE BLK/BLUE 37/4.5