Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU42 UK8
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU42 UK8
JALAS® E-SPORT S1P SRC shoes
References
jalas:
1655-42
rubix:
386A0480
ean:
6408487516955
Technical specifications
EU shoe size
42
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU42 UK8
Lightweight, comfortable and attractive S1P safety shoe. JALAS aluminum safety toe cap. Exterior: PU-coated leather, split leather, Interior: Polyester, polyamide. Standard: EN ISO 20345:2011.
Strengths
Antistatic properties, Oil-resistant outsole, Padded upper edge, Standard 112-191 suitable for orthopedic insoles, Asymmetrical plastic shank.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
EU shoe size
42
Collar height
High
Colour
Black
Main material
Leather
Material
Textile leather crust
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.88
excl. VAT
/
Each
£
117.46
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 7148 ZENIT EVO LOW CUT SHOE S3 SRC EU36 UK3
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU41 UK7
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU42 UK8 W11
BASE B0898 BE-POWERFUL TOP S3 WR CI SRC BLACK/GREEN EU41 UK7
JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU38 UK5
U-POWER UF20074-44 STIG S3 SRC BLK LOWSHOE SIZE 44/10
U-POWER UC10014-43 CROSS U S3 SRC BLK HIGHSHOE SIZE 43/9
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU38 UK5
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU40 UK6.5
HELLYHAN 78403_990-45 OXFORD MID S3 BLACK UK10.5 EU45
U-POWER RI20394-38 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 38/5
PORTWEST B0979 OREN TOP SAFETY BOOTS BLACK/GREEN S3 SRC 40/6.5
JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU38 UK5
JALAS 1625 E-SPORT MID CUT BOOT S3 SRC CI HI EU39 UK6
V12 V1231 RAWHIDE BROWN SBP DEALER BOOT UK8 EU42