Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 33.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 33.5T
Workwear trousers Mascot
References
mascot:
18679-442-18-90C49
rubix:
384A8356
ean:
5711074690527
Technical specifications
Colour
anthracite
Size
90c49
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 33.5T
Technical specifications
Attributes
Colour
anthracite
Size
90c49
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.57
excl. VAT
/
Each
£
97.88
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 42.5T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 44"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 42.5T
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 40.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 27R
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 40"" S"
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 28S
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 32.5T
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 16R
ORN 2600 KEA ACTION TROUSER NAVY 28S
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 42.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 50R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 27R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 30.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 28.5R