MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 28R
Workwear trousers Mascot
See technical informationReferences
Mascot:17179-311-33-82C43
Rubix:384A2682
EAN:5711074575688

Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 28R
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 82/43 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 98.95 excl. VAT
/ Each
£ 118.74 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/43
