MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 8R
Workwear trousers Mascot
See technical informationReferences
Mascot:18178-511-18 82C36
Rubix:384A8166
EAN:5711074724185

Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 8R
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 82/36 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
82/36
