MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 38.5R

Trousers Erlangen dark navy

See technical information
References
Mascot:12479-203-010-82C54
Rubix:384A7338
EAN:5711074028368
Pants Erlangen 12479-203-010 / 82C54
Technical specifications
Colournavy
Size82/54
Main materialpolyester
See all Specifications

Product details : MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 38.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1020 g
Colournavy
Size82/54
Main materialpolyester
Secondary colourno secondary color
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/54
Select variants (37)