Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5R
Workwear trousers Mascot
References
mascot:
18031-311-010-82C62
rubix:
380A0111
ean:
5711074716784
Technical specifications
Colour
navy
Size
82c62
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5R
Technical specifications
Attributes
Colour
navy
Size
82c62
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.88
excl. VAT
/
Each
£
146.26
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 48.5T
"PORTWEST S233BKR30 WOMENS STRECH CARGO TROUSER 30"""
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 31.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 36.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 40.5S
REGATTA TRJ334R WMS ACTION II TROUSERS NAVY 22 R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 35.5T
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 36T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 36.5R
HELLYHAN 77563_990-C62 MAGNI EVO CONS PANT BLACK W45.5
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 44.5R
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 30"" T"
"REGATTA TRJ387L INCURSION TROUSERS IRON 28"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5S
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 34"" T"