Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 34"" T"
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 34"" T"
Workwear trousers Regatta
References
regatta:
TRJ600 L 540 034
rubix:
377A7380
ean:
5057538109953
Technical specifications
Colour
navy
Size
34t
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ600L PRO ACTION TROUSERS NAVY 34"" T"
Technical specifications
Attributes
Colour
navy
Size
34t
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 42.5T
HELLYHAN 77460_990-C60 OXFORD PANT BLACK W44
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" T"
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 50.5R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 30"" S"
MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 35.5S
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 38.5S
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 56.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 38.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 40.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 34.5S
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 50.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 36.5T
PROGARM 7638 TROUSERS NAVY 44T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5R