Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 40.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 40.5T
Workwear trousers Mascot
References
mascot:
18031-311-010-90C56
rubix:
380A0123
ean:
5711074716906
Technical specifications
Colour
navy
Size
90c56
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 40.5T
Technical specifications
Attributes
Colour
navy
Size
90c56
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.83
excl. VAT
/
Each
£
149.80
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
PROGARM 7636 LADIES TROUSERS NAVY 8R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 46R
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 48.5R
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 48.5T
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 38"" S"
ORN 2100N HARRIER STRETCH TROUSER BLACK 32R
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 34.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 52.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 40.5S
GISS 886705 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE XXL
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" R"
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 35.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 50.5R