Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28R
Workwear trousers Mascot
References
mascot:
22378-311-010-82C56
rubix:
384A3868
ean:
5715411044899
Technical specifications
Colour
navy
Size
82c56
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 28R
Technical specifications
Attributes
Colour
navy
Size
82c56
Main material
polyamide
Grammage
235
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 29.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 33.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 34R
MASCOT 07479 PASADENA TROUSERS W/K PCTS NAVY 44.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 32.5T
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 30L
ORN 8900 SCRUB TROUSERS JADE XL 8900-JD-UH-XL
"REGATTA TRJ330R ACTION TROUSERS DARK GREY 40"" R"
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 48R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 38.5S
ORN 2100N HARRIER STRETCH TROUSER NAVY 32T
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 12R
"REGATTA TRJ330S ACTION TROUSERS NAVY 46"" S"
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 52R
HELLYHAN 77507_990-C58 OXFORD 4X CNCT PIRATE PANT BLACK W42