Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 38.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 38.5R
Workwear trousers Mascot
References
mascot:
18031-311-010-82C54
rubix:
380A0107
ean:
5711074716746
Technical specifications
Colour
navy
Size
82c54
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 38.5R
Technical specifications
Attributes
Colour
navy
Size
82c54
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.88
excl. VAT
/
Each
£
146.26
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77595_990-C38 WOMENS LUNA BRZ CNCT PANT BLACK W28
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 44.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 40.5S
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 40.5T
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 33"" S"
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 46T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 40.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 12S
ORN 2100N HARRIER STRETCH TROUSER NAVY 38S
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 40"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 32.5S
GISS 886706 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE 3XL
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 54.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 40S
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 28.5R