Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 28R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 28R
Workwear trousers Mascot
References
mascot:
18031-311-010-82C43
rubix:
380A0097
ean:
5711074716647
Technical specifications
Colour
navy
Size
82c43
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 28R
Technical specifications
Attributes
Colour
navy
Size
82c43
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.88
excl. VAT
/
Each
£
146.26
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77581_990-D104 KENSINGTON CNCT SOFTS PANT BLACK W40
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 40"" T"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 50.5R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 35.5T
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 33"" T"
HELLYHAN 77480_990-C44 WOMENS LUNA PANT BLACK W33
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 32.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 50.5R
"REGATTA TRJ387S INCURSION TROUSERS IRON 40"" S"
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 42"" T"
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 30"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 40.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER NAVY 22S
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 36"" T"
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 40T