HELLYHAN 77581_990-D104 KENSINGTON CNCT SOFTS PANT BLACK W40


HELLY HANSEN Kensington Connect Softshell Work Trouser

References
helly hansen:77581_990-D104
rubix:367A3034
ean:7040059594597
brand logo
brand logo
Technical specifications
Colourblack
Size104
Main materialpolyamide
See all Specifications

Product details : HELLYHAN 77581_990-D104 KENSINGTON CNCT SOFTS PANT BLACK W40


• Hand pockets with YKK® zipper
BRZ ventilation opening in side seam
Shaped waistband for more comfort
• Wide belt loop at center back for extra stability and strength
• Gusset in crotch for more freedom of movement
• Thigh pocket with YKK ® zipper
• Ruler opening
• Plastic covered metal buttons
• Stretch Cordura® reinforcement on the knees
• Articulated knees for optimal dexterity
• Pockets for knee pads accessible from the outside
• Adjustable lower leg with press studs
• Stretch Cordura® fabric reinforcement on bottom hem
• Reflective details

Technical specifications


Attributes
Colourblack
Size104
Main materialpolyamide
Materialshell: 82% polyamide, 18% elastane - shell 2: 93% polyamide, 7% elastane - shell 3: 97% polyamide, 3% elastane
Show UNSPSC/ECL@SS
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
  • Usually arrives within 14 working days