MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 8S
Workwear trousers Mascot
See technical informationReferences
Mascot:18178-511-010-76C36
Rubix:384A8106
EAN:5711074723317

Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 8S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/36 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
76/36
