Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 40"" T"
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 40"" T"
Workwear trousers Regatta
References
regatta:
TRJ510 L 800 040
rubix:
377A7307
ean:
5051522830298
Technical specifications
Colour
black
Size
40t
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 40"" T"
Technical specifications
Attributes
Colour
black
Size
40t
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 38"" S"
ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 42S
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 12R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 34.5T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 44.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 36T
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 30.5T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 22R
MASCOT 17279 ADVANCED TROUSERS DNAVY 42.5S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 34.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 44.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5S
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 32"" R"
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 40"" S"
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 30"" R"