MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN 3XL


Polo Mascot

References
mascot:18383-961-33303-3XLONE
rubix:379A1949
ean:5711074736447
brand logo
brand logo
Technical specifications
Colourgreen
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 18383 ACCELERATE POLO SHIRT GRASS GREEN/GREEN 3XL


Technical specifications


Attributes
Colourgreen
Size3xl
Main materialcotton
Long sleevesno
Grammage210 g/m²
Gendermen
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days