MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT BLACK 3XL


Polo shirt Kreta Black

References
mascot:50351-833-09-3XL
rubix:379A3347
ean:5707209611109
Polo Shirt Kreta 50351-833-09 / 3XL
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialCotton
See all Specifications

Product details : MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT BLACK 3XL


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight460 g
ColourBlack
Size3XL
Main materialCotton
Long sleevesNo
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
  • Usually arrives within 14 working days