MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN 5XL


T-shirt Mascot

References
mascot:18392-959-33303-5XLONE
rubix:385A3852
ean:5711074779307
brand logo
brand logo
Technical specifications
Colourgreen
Size5xl
Main materialcotton
See all Specifications

Product details : MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN 5XL


Technical specifications


Attributes
Colourgreen
Size5xl
Main materialcotton
Long sleevesno
Grammage195 g/m²
Genderladies
Show UNSPSC/ECL@SS
£ 47.15 excl. VAT
/ Each
£ 56.58 incl. VAT
  • Usually arrives within 14 working days