MASCOT 00788 JAMAICA T-SHIRT BLACK S


T-Shirt Jamaica Black

References
mascot:00788-200-09-S ONE
rubix:209A6861
ean:5708628288170
T-shirt Jamaica 00788-200-09 / S  ONE
brand logo
Technical specifications
ColourBlack
SizeS
Main materialCotton
See all Specifications

Product details : MASCOT 00788 JAMAICA T-SHIRT BLACK S


Combed pre-shrunk cotton avoids shrinkage when washing. Strong rib at neck. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight200 g
ColourBlack
SizeS
Main materialCotton
Long sleevesNo
Grammage160 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
  • Usually arrives within 14 working days