MASCOT 18393 ACCELERATE LADIES POLO SHIRT TRAFFIC RED/BLACK 2XL
Polo Mascot
See technical informationReferences
Mascot:18393-961-20209-2XLONE
Rubix:379A1982
EAN:5711074733750

Product details : MASCOT 18393 ACCELERATE LADIES POLO SHIRT TRAFFIC RED/BLACK 2XL
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 210 g/m² |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
