ORN 1158 WARBLER STUD POLOSHIRT BLACK M


ORN 1158 WARBLER STUD POLOSHIRT BLACK

References
orn:1158.BK.M
rubix:354A4918
ean:5055748772691
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialcotton/polyester
See all Specifications

Product details : ORN 1158 WARBLER STUD POLOSHIRT BLACK M


A unisex, stainless steel stud poloshirt, which is perfect for industries where foreign objects are a problem. Available in sizes XS-3XL.

Strengths

• Ring-stud poloshirt designed for the food industry
• High quality, premium weight poloshirt
• knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourblack
Sizem
Main materialcotton/polyester
Grammage220 g/m²
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
  • Usually arrives within 14 working days