MASCOT 18393 ACCELERATE LADIES POLO SHIRT GRASS GREEN/GREEN 4XL


Polo Mascot

References
mascot:18393-961-33303-4XLONE
rubix:379A1993
ean:5711074779390
brand logo
brand logo
Technical specifications
ColourGreen
Size4XL
Main materialCotton
See all Specifications

Product details : MASCOT 18393 ACCELERATE LADIES POLO SHIRT GRASS GREEN/GREEN 4XL


Technical specifications


Attributes
ColourGreen
Size4XL
Main materialCotton
Long sleevesNo
Grammage210 g/m²
GenderLadies
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days