Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 2XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 2XL
High Visibility jacket Mascot
References
mascot:
19153-315-17010-2XL
rubix:
378A7151
ean:
5711074787616
Technical specifications
Colour
yellow
Size
2xl
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 2XL
Technical specifications
Attributes
Colour
yellow
Size
2xl
Class EN20471
2
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE 2XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW XS
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY 3XL
REGATTA TRA760 804 HV X-PRO 3LYR CL3 SOFTSHELL BLACK/YELLOW M
REGATTA TRA760 804 HV X-PRO 3LYR CL7 SOFTSHELL BLACK/YELLOW 3XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 6XL
MASCOT 15515 DARTFORD JACKET HV YEL/DANTH M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 3XL
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY L
MASCOT 15909 FORSTER JACKET HV YEL/DANTH 3XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV ORG/DANTH S
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 2XL
PORTWEST RT60YERM CLASS 3 BREATHABLE JACKET YELLOW SIZE M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH L