MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY L

Jack Savona orange/navy

See technical information
References
Mascot:00930-880-141-L
Rubix:379A1564
EAN:5708628052948
Jack Savona 00930-880-141 / L
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204713
See all Specifications

Product details : MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY L


Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining can be zipped out. Fastening with two way zip, double storm flap and hidden press studs. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Possibility to attach a hood with zip.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1940 g
Colourorange
Sizel
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester (mascotex®)
Show UNSPSC/ECL@SS
£ 184.20 excl. VAT
/ Each
£ 221.04 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)