Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV XL
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV XL
High Visibility jacket Mascot
References
mascot:
19153-315-17010-XL
rubix:
378A7158
ean:
5711074787692
Technical specifications
Colour
Yellow
Size
XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV XL
Technical specifications
Attributes
Colour
Yellow
Size
XL
Class EN20471
2
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW XS
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW S
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 6XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 5XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 3XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW M
PORTWEST RT30 HI-VIS JACKET (EN471) ORANGE-2X-LARGE CL3
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK XS
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET ORANGE L
REGATTA TRA340 9PQ HV TACTICAL JACKET YELLOW/GREY 2XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW 4XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE S
GISS 884399 G-VISION 2 JACKET HIGH VIZ YELLOW SIZE S