Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 5XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 5XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE
References
leo workwear:
A04/F01-O-LEO-5XL
rubix:
316A9248
ean:
5056082334835
Technical specifications
Colour
Orange
Size
5XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE 5XL
Technical specifications
Attributes
Colour
Orange
Size
5XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.21
excl. VAT
/
Each
£
158.65
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY 3XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DANTH 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW 4XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 4XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET YELLOW S
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY S
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW 2XL
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY M
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG 2XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK YELLOW 2XL/3XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 4XL
MASCOT 00516 ALASKA PILOT JACKET HV ORG L
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE M
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK S
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 2XL