MASCOT 20583 CROSSOVER POLO SHIRT DEEP BLACK XL


Polo Mascot

References
mascot:20583-797-90-XL ONE
rubix:379A2448
ean:5711074770182
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 20583 CROSSOVER POLO SHIRT DEEP BLACK XL


Technical specifications


Attributes
Colourblack
Sizexl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Gendermen
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • In stock: Next day delivery