Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 52.5R
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 52.5R
Workwear trousers Mascot
References
mascot:
17979-850-010-82C68
rubix:
384A9348
ean:
5711074554119
Technical specifications
Colour
navy
Size
82c68
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 52.5R
Technical specifications
Attributes
Colour
navy
Size
82c68
Main material
polyester
Grammage
245
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.90
excl. VAT
/
Each
£
74.28
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
ORN 8900 SCRUB TROUSERS BOTTLE 3XL 8900-BG-UH-3XL
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 48T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DNAVY 27R
HELLYHAN 77574_990-C48 KENSINGTON PANT BLACK W34
ORN 2100N HARRIER STRETCH TROUSER BLACK 46R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 48.5R
ORN 8900 SCRUB TROUSERS GREY L 8900-GR-UH-L
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 40S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 32.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 36.5S
HELLYHAN 77381_990-C48 BARCODE CNCT PANT BLACK W34
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 33.5T
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 30.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 42.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 30.5R