MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 48.5R


Workwear trousers Mascot

References
mascot:13079-230-0309-82C64
rubix:384A7686
ean:5711074438679
MASCOT TROUSERS LEMBERG GREEN BLACK M 82C64
brand logo
Technical specifications
Colourgreen
Size82c64
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 48.5R


Technical specifications


Attributes
Colourgreen
Size82c64
Main materialcotton/polyester
Grammage205 g/m²
Secondary colourblack
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days