Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI21126-37 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 37/4
U-POWER RI21126-37 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 37/4
Unisex safety shoes U-Power
References
u-power:
RI21126 /37
rubix:
246A0391
ean:
8033546441213
Technical specifications
EU shoe size
37
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI21126-37 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 37/4
Technical specifications
Attributes
EU shoe size
37
Collar height
Low
Colour
Black
Main material
Suede
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.30
excl. VAT
/
Each
£
75.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST FT64BKR42 STEELITE TROUPER SHOE S1P BLACK SIZE 42/8
BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU38 UK5
UVEX 65033 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU43 UK9 W12
BASE B1000 K-ROAD S3 HRO CI SRC GREY/BLUE EU36 UK4
PORTWEST FW34RER36 LUSUM SAFETY TRAINER RED SIZE 36/3
UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU39 UK6 W11
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU36 UK3
U-POWER UE10013-48 SAFE RS S3 SRC BLK BOOT SIZE 48/13
PORTWEST FW69BRR46 STEELITE MUSTANG HIKER BROWN SIZE 46/11
JALAS 2068 TIO LOW CUT SHOE YELLOW S3 SRC EU36 UK3
JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU42 UK8
MASCOT F0165 BATURA PLUS SAFETY BOOT BLACK/YEL EU48 UK13
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU47 UK12
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU35 UK2
U-POWER RR10364-36 GREENLAND S3 SRC BROWN BOOT SIZE 36/3