U-POWER UE10013-48 SAFE RS S3 SRC BLK BOOT SIZE 48/13


U-POWER ENTRY SAFE BLACK BOOT

References
u-power:UE10013-48
rubix:2586837
ean:8033546095126
brand logo
brand logo
Technical specifications
EU shoe size48
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER UE10013-48 SAFE RS S3 SRC BLK BOOT SIZE 48/13


Upper, water resistant black leather, steel toe cap and classic steel midsole, with dual density sole.

Technical specifications


Attributes
EU shoe size48
Collar heightHigh
ColourBlack
Main materialLeather
Type of solesSteel
MaterialLeather
Show UNSPSC/ECL@SS
£ 34.16 excl. VAT
/ Each
£ 40.99 incl. VAT
  • Delivery usually within ( 3 ) days