MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 38.5S


High Visibility trousers Mascot

References
mascot:19379-510-10222-76C54
rubix:384A8601
ean:5711074898046
brand logo
brand logo
Technical specifications
Colournavy
Size76c54
Class EN204711
See all Specifications

Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 38.5S


Technical specifications


Attributes
Colournavy
Size76c54
Class EN204711
Main materialpolyester
Grammage205 g/m²
Gendermen
Secondary colourred
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days