LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 20T
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE
See technical informationReferences
Leo Workwear:CL01-O-LEO-20T
Rubix:316A9394
EAN:5056082301837





Product details : LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 20T
Leo cl01 pennymoor ecoviz womens pc cargo trouser orange 20t
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 20 |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
- Usually arrives within 14 working days
Colour
Size
20
