MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 42.5R


High Visibility trousers Mascot

References
mascot:19379-510-10222-82C58
rubix:384A8615
ean:5711074898183
brand logo
brand logo
Technical specifications
ColourNavy
Size82C58
Class EN204711
See all Specifications

Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 42.5R


Technical specifications


Attributes
ColourNavy
Size82C58
Class EN204711
Main materialPolyester
Grammage205 g/m²
GenderMen
Secondary colourRed
Show UNSPSC/ECL@SS
£ 98.28 excl. VAT
/ Each
£ 117.94 incl. VAT
  • Usually arrives within 14 working days