Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 44.5T
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 44.5T
High Visibility trousers Mascot
References
mascot:
19379-510-10222-90C60
rubix:
384A8631
ean:
5711074898343
Technical specifications
Colour
Navy
Size
90C60
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 44.5T
Technical specifications
Attributes
Colour
Navy
Size
90C60
Class EN20471
1
Main material
Polyester
Grammage
205
g/m²
Gender
Men
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
101.23
excl. VAT
/
Each
£
121.48
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW 5XL
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 40.5T
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 14S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DANTH 31.5R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 28.5R
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/BLACK 46.5R
HELLYHAN 77511_369-C46 UC-ME CONS PANT CL1 HI VIS YELLOW/EBONY W33
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 42.5T
HELLYHAN 77500_369-D92 ICU BRZ CONS PANT CL1 YELLOW/EBONY W35
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 6XL R
REGATTA TRJ503 R 2 PRO HV JOGGERS YELLOW/NAVY S
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 34.5S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 32.5T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/ANTH 34.5T
"REGATTA TRJ480R HV X-PRO HOLSTER CL6 TROUSERS BLACK/YELLOW 28"" R"