Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 12S
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 12S
High Visibility trousers Mascot
References
mascot:
19678-236-10222-76C40
rubix:
384A2027
ean:
5711074828999
Technical specifications
Colour
Navy
Size
76C40
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 12S
Technical specifications
Attributes
Colour
Navy
Size
76C40
Class EN20471
1
Main material
Polyester
Grammage
215
g/m²
Gender
Ladies
Secondary colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE 3XL
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 46.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 36.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 38.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DANTH 38.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV RED/DANTH 38.5S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 33.5R
LEO L07 WESTLEIGH ECOVIZ 10K PERFORMANCE OVERTROUSERS YELLOW 5XL
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/BLACK 35.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 29.5R
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 40.5T
HELLYHAN 77500_369-C60 ICU BRZ CONS PANT CL1 YELLOW/EBONY W44
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV YEL/DANTH 36.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DANTH/HV YEL 46.5T
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 36.5T