LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE 3XL
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE
See technical informationReferences
Leo Workwear:L02-O-LEO-3XL
Rubix:2576436
EAN:5056082306450



Product details : LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS ORANGE 3XL
Over trousers APPLEDORE When the weather demands more protection than an upper garment alone, the Appledore Over trouser is a perfect solution. The garment is easy to slip into, specifically designed with an elasticated waist, zipped leg access and a relaxed fit. Crafted from LTEC 3,000 PU coated polyester, this garment meets the highest level of water penetration specified under EN343.
Strengths
•Elasticated waist with shock cord adjuster
•Large hook & loop-fastened cargo pockets
•Lower leg zip opening with hook & loop-fastened storm flap
•Side pocket access
•Large hook & loop-fastened cargo pockets
•Lower leg zip opening with hook & loop-fastened storm flap
•Side pocket access
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 300d laminated polyester |
Show UNSPSC/ECL@SS
£ 37.97 excl. VAT
/ Each
£ 45.56 incl. VAT
- Usually arrives within 14 working days
