MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVRED 28S


High Visibility trousers Mascot

References
mascot:19678-236-10222-76C56
rubix:384A2035
ean:5711074829071
brand logo
brand logo
Technical specifications
Colournavy
Size76c56
Class EN204711
See all Specifications

Product details : MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVRED 28S


Technical specifications


Attributes
Colournavy
Size76c56
Class EN204711
Main materialpolyester
Grammage215 g/m²
Genderladies
Secondary colourred
Show UNSPSC/ECL@SS
£ 103.20 excl. VAT
/ Each
£ 123.84 incl. VAT
  • Usually arrives within 14 working days