Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 24S
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 24S
Workwear trousers Mascot
References
mascot:
19178-511-01014-76C52
rubix:
384A1019
ean:
5711074825554
Technical specifications
Colour
navy
Size
76c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HVORG 24S
Technical specifications
Attributes
Colour
navy
Size
76c52
Main material
polyester
Grammage
275
g/m²
Secondary colour
orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.70
excl. VAT
/
Each
£
159.24
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ600L PRO ACTION TROUSERS BLACK 32"" T"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 28.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 54.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 46.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DANTH 52.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 36.5R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 48S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 28.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 28S
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 34.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'NAVY/ROYAL 36.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 33.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 32.5S
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 44.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 8T