ESD shoe U-Power
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
Water proof | Yes |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
FO (Fuel oil resistant sole) | No |
Secondary colour | Green |
Usually arrives within 14 working days