GISS 885948 BLACK-SIDLEY LOW LEATHER SHOE S3 SRC ESD SIZE 8
BLACK-SIDLEY ESD S3 SRC SHOE
See technical informationSee documentsReferences
GISS:885948
Rubix:220A5142
EAN:3660338391873

Documents
Product details : GISS 885948 BLACK-SIDLEY LOW LEATHER SHOE S3 SRC ESD SIZE 8
Low safety shoes. Water-repellent full grain leather upper. Breathable mesh lining for better moisture transfer to the outside, high breathability and quick drying. Composite safety toe cap. Flexible “no metal” anti-perforation sole. Dual density PU sole.
Weight: 790 g*
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s3 |
| Slip resistance | yes |
| Material | water-repellent full grain leather upper |
Show UNSPSC/ECL@SS
£ 57.16 excl. VAT
/ Each
£ 68.59 incl. VAT
- Sold out
EU shoe size
42
