MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN 4XL


T-shirt Mascot

References
mascot:18382-959-33303-4XLONE
rubix:385A3819
ean:5711074737352
brand logo
brand logo
Technical specifications
Colourgreen
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN 4XL


Technical specifications


Attributes
Colourgreen
Size4xl
Main materialcotton
Long sleevesno
Grammage195 g/m²
Gendermen
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
  • Usually arrives within 14 working days