ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT NAVY 2XL
ORN CLOTHING 1005R EARTHPRO T-SHIRT NAVY
See technical informationReferences
Orn:1005R-NVY-2XL
Rubix:239A5927
EAN:5055748730134



Product details : ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT NAVY 2XL
• Top quality, hard-wearing t-shirt made using recycled polyester material
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% Cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 200 g/m² |
| Gender | men |
| Material | 65% grs recycled polyester / 35% cotton |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- In stock: Next day delivery
