References
Mascot:17279-311-010-76C49
Rubix:379A9195
EAN:5711074683642

Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 33.5S
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/49 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 295 g/m² |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
76/49
