MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 48.5R


Trousers Almada Black

References
mascot:06231-010-09-82C64
rubix:383A9476
ean:5707209473868
Work trousers Almada 06231-010-09 / 82C64
brand logo
Technical specifications
Colourblack
Size82c64
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 48.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colourblack
Size82c64
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 121.88 excl. VAT
/ Each
£ 146.26 incl. VAT
  • Usually arrives within 14 working days