Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17279 ADVANCED TROUSERS DNAVY 34.5S
MASCOT 17279 ADVANCED TROUSERS DNAVY 34.5S
Workwear trousers Mascot
References
mascot:
17279-311-010-76C50
rubix:
378A2605
ean:
5711074683659
Technical specifications
Colour
navy
Size
76c50
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 34.5S
Technical specifications
Attributes
Colour
navy
Size
76c50
Main material
polyamide
Grammage
295
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 38T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 36.5S
PORTWEST CD883BK - BLACK WX2 STRETCH HOLSTER SUSTAINABLE TROUSERS S30
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 36"" R"
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 34.5S
HELLYHAN 77525_990-D112 MANCHESTER PANT BLACK W43
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 29.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 6S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 30.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 36S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 32.5T
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 32.5
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 38.5S
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 42R
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 36T