PORTWEST CD883 WX2 ECO STRETCH HOLSTER TROUSERS BLACK 30R
PORTWEST CD883BK - BLACK WX2 STRETCH HOLSTER SUSTAINABLE TROUSERS
See technical informationSee documentsReferences
Portwest:CD883BKR30
Rubix:248A8190
EAN:5036108379552

Documents
Product details : PORTWEST CD883 WX2 ECO STRETCH HOLSTER TROUSERS BLACK 30R
A durable cotton polyester blend fabric allows for both high performance maximum range working, as well as comfort. Stretch panelling allows for ease of movement. Clever features include multi-functional holster pockets, top loading kneepad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 30 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | cotton / recycled polyester |
Show UNSPSC/ECL@SS
£ 25.18 excl. VAT
/ Each
£ 30.22 incl. VAT
- Usually arrives within 14 working days
Size
30