Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17279 ADVANCED TROUSERS DNAVY 27R
MASCOT 17279 ADVANCED TROUSERS DNAVY 27R
Workwear trousers Mascot
References
mascot:
17279-311-010-82C42
rubix:
379A9201
ean:
5711074629756
Technical specifications
Colour
navy
Size
82c42
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 27R
Technical specifications
Attributes
Colour
navy
Size
82c42
Main material
polyamide
Grammage
295
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 52S
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 27R
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 40"" S"
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 42.5T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 14R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 40.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 50R
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 31.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 50.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 30.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 30R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 30T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 32.5S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS BLACK 20R
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 42S