Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17279 ADVANCED TROUSERS DNAVY 28R
MASCOT 17279 ADVANCED TROUSERS DNAVY 28R
Workwear trousers Mascot
References
mascot:
17279-311-010-82C43
rubix:
379A9202
ean:
5711074629763
Technical specifications
Colour
navy
Size
82c43
Main material
polyamide
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 28R
Technical specifications
Attributes
Colour
navy
Size
82c43
Main material
polyamide
Grammage
295
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.45
excl. VAT
/
Each
£
106.14
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS BLACK 40.5T
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 32.5R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 38"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 42.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 44.5T
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 32T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 40.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 48.5T
"REGATTA TRJ331R LINED ACTION TROUSERS BLACK 40"" R"
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 40.5R
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 24R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 33.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 36.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 26S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 30.5R