Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 26S
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 26S
Workwear trousers Mascot
References
mascot:
18188-511-18-76C54
rubix:
385A3415
ean:
5711074738892
Technical specifications
Colour
grey
Size
76c54
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 26S
Technical specifications
Attributes
Colour
grey
Size
76c54
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (96)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER BLACK 38T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 42"" R"
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 38.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS WHITE/DANTH 35.5R
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 40T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DANTH/BLACK 34.5S
MASCOT 00579 MONTANA TROUSERS WHITE 50.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 29.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 31.5T
HELLYHAN 71461_990-XL MANCHESTER 2.0 SHELL PANT BLACK XL
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 30.5T
HELLYHAN 77395_990-D96 OXFORD 4X CNCT PANT BLACK W37
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER YELLOW 30R
ORN 2660 LADIES KEA ACTION TROUSER NAVY 22T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 20R